Beli ampere meter digital ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SELEC Digital AC MeterDeskripsi:LCD Ampere Meter, 1Phase 2 Wire- With analog style bargraph Indication- For 1 phase 2 wire connection- For 3 phase with selector swicth connection- Input : 1F - 2wire
- Fort Digital AC Ampere Meter (Amperemeter)Deskripsi:AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
- DV 1 Phase Digital MeterDeskripsi:Digital Panel Meter. Best Quality, Affordable Price.atribut:
- Input: 1P2W
- Measurement Type: Ampere
- LARKIN Digital Ampere MeterDeskripsi:Single-Phase AC Ampere Meters; Current measurementConform to standard:- IEC61000-4-2- IEC61000-4-4- IEC61000-4-5- IEC60060atribut:
- Display: LED
- Size (mm): 96x96
- Fort Ampere Meter VIA CT/5A AC Analog (Amperemeter Panel)atribut:
- Class: 1.5
- SANFIX Digital Sound Level MeterDeskripsi:Sound-level meter, device for measuring the intensity of noise, music, and other sounds. A typical meter consists of a microphone for picking up the sound and converting it into an electrical signal, followed by electronic circuitry for operating on this signal so that the desired characteristics can be measured.
- LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)Deskripsi:Digital Multifunction Meter with RS485 Comm, LCD Screen Larkin LR-3D3YLarkin LR-3D3YDigital Multifunction MeterDibuat berdasarkan standar IEC 6005, IEC61010 dan GB/T7676-1998atribut:
- Display: LCD Display
- Size (mm): 96x96
- Fort Box Panel Fiber Glass IP66 dengan Base Plate Baja (Kotak Fiberglass/Fiberglass Enclosure)atribut:
- Material: Fiber Glass/SMC
- Temperature (°C): -40 to +120
- Protection : IP66
- GEO Analog Amperemeteratribut:
- Measuring Range (V): With CT Connection ../5
- Accuracy class: 1.5
- Frequency (Hz): 50/60
- Movement: Moving Iron Type
- Base Material: PC
- Case Material: ABS
- Frame Size (mm): 96x96
- Insulation Test (V): 2500
- Internal Consumption (VA): < 1
- Operating Temperature (°C): -20 to +40
- Protection Class: IP40
- Scale Design: Overload Scale (2x The Measuring Range)
- Storage Temperature (°C): -35 to +70
- ENTES Voltmeter EVM SeriesDeskripsi:- 24-250 VAC/DC (for EVM-35/15) - Measurement Range with Transformer 1-40 kV (for EVM-35/15) - Class 0,5 (for EVM-35/15) - IP54 (for EVM-35/15) - True RMS Measurement - Double Insulation ( ), - Measurement Category III - Operating Temperature : -5 C / +50 C, -5 C,+70 C (for EVM15/35)atribut:
- Operating Frequency (Hz): 45-65
- Applied Security Standards: EN 61010
- Applied EMC Standards: EN 61000
- Connection Terminals: Screw with Socket
- Mounting: Front Panel Mounting
- Power Consumption (V/A): < 4
- Secure Meter Multi-line Three Phase Panel MeterDeskripsi:• Tampilan empat baris angka LED/LCD dengan 7 angka untuk energi dan 5 angka untuk besaran yang lain (7 Segment)• Dimensi unit 96mm x 96mm (Panel Mounted)• Ketepatan pengukuran parameter yang akurat• Derajat level proteksi yang tinggi (IP-54)• Kelas Akurasi 0.5**• Satu alat meter dapat mengukur beberapa parameter listrik• Dapat dipakai / untuk beberapa jenis Panel• Pengukuran THD untuk tegangan dan arus sampai Harmonic ke 31• Protokol komunikasi Modbus RS-485 (Elite-307 Series)• Tombol touch-sense yang mudah digunakan (user-friendly)atribut:
- Display: LCD 7-Segment
- Communication: Modbus RS-485
- Dimmension (mm): 96x96
- Protection : IP-54
- SELEC Digital Multifunction MeterDeskripsi:3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2Watribut:
- Size (mm): 96x96
- ABB Power MeterDeskripsi:M2M Basic Is A Power Meter
- GAE Analog Amperemeteratribut:
- Measuring Range (A): (Direct Connection) 0-10, 0-25, 0-40; (Connection with CT) .../5, .../1
- Accuracy class: 1.5
- Scale Design: Overload Scale I.e. Upper Scale Value = 2x The Measuring Range
- System: Moving Iron Strip Core System With Oil Dumping
- Frequency (Hz): 50-100
- Case and Frame Material: Thermoplastic (ABS V0) White
- Frame Size (mm): 96x96
- Internal Consumption (VA): 0.5
- IDEALIFE Insect Killer LampDeskripsi:- 10W UV Light Tube - 360 Degrees Capture Area - Use to kill Mosquitos & Flies - Powerful Zapper - Safety Features from Children Harm - Easy Cleaning Tray - Indoor Use Only - How to use: Mosquito - Dark/Corner room, Flies - Bright room
- Airtac Fitting Elbow Pneumatic PL Series Male (Nepel Pneumatik L)atribut:
- Standard Color: Black
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Ambient and Fluid Temperature (°C): -20-70
- Applicable Tubing: Soft Nylon or Polyurethane
- Weldy HT 1600 Welding Kit (Set Alat Las)Deskripsi:WELDY energy HT1600 is a compact and robust hot air hand tool for an endless range of professional applications.This hot-air-tool convinces with its up-to-date design, its solid overall performance and with an unbeatable cost-performance ratio. The energyatribut:
- Voltage (V): 120/230
- Temperature (°C): 400-700
Daftar Harga ampere meter digital ac Terbaru October 2026
| SELEC Digital AC Meter | Rp279.900 |
| Fort Digital AC Ampere Meter (Amperemeter) | Rp279.900 |
| DV 1 Phase Digital Meter | Rp269.900 |
| LARKIN Digital Ampere Meter | Rp319.900 |
| Fort Digital DC Ampere Meter (Amperemeter) | Rp429.900 |
| Fort Ampere Meter AC/DC Analog (Panel Ammeter) | Rp58.900 |
| Fort Ampere Meter VIA CT/5A AC Analog (Amperemeter Panel) | Rp91.900 |
| SANFIX Digital Sound Level Meter | Rp469.900 |
| LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter) | Rp1.499.900 |
| SAMOTO Stabilizer Single Phase | Rp569.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/9sP103842352-1.jpg)


/naP103843838-2.jpg)
/g7P103842583-1.jpg)
/81P103845289-1.jpg)

/l8P109184764-1.jpg)

/pqP103843926-3.jpg)







/ikP105734668-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/Weldy%20HT%201600%20Welding%20Kit%20(Set%20Alat%20Las)/l5P102094761-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)